2H/2C Programmable Thermostat
TCONT 2H/2C Programmable Thermostat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Size:
- AA
- Collection:
- TCONT
- Color Finish Name:
- Bright White
- Configuration:
- Conventional
- Depth:
- 1-1/2 in
- Height:
- 3-9/16 in
- Power Source:
- Battery, Electric
- Programmability:
- Programmable
- Stages:
- 2H/2C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5-13/16 in