TDC1 XB90 17-1/2 in. 60000 BTU 92.1% AFUE 3 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Natural or Propane Furnace

Part #TTDC1B060A9361A  |  Item #3383788  |  Manufacturer Part #TDC1B060A9361A

Call for Pricing

BTU:

60000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 92.10

AMP: 9.1

ANSI Specifications: ANSI Z21.47

BTU: 60000

CSA Certified: CSA 2.3

Collection: TDC1 XB90

Condensing: Yes

Configuration: Downflow, Horizontal Right

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 3

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 60

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 35 to 65 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in