21 in. 100000 BTU 80% AFUE 5 Ton Single-Stage Downflow and Horizontal Right 1 hp Natural or Propane Furnace
TDD1H XT80 21 in. 100000 BTU 80% AFUE 5 Ton Single-Stage Downflow and Horizontal Right 1 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fuse: 24 V
- Accessory hook-up capability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cleanable high velocity filters
- Attractive color accents
- Blower door safety switch
- Alternate bottom/left/right return air
- Adjustable fan off times
- Complete front service access
- Common vent capability
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15.4
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- CSA Certified:
- CSA 2.3
- Collection:
- TDD1H XT80
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max CFM:
- 2100 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in