17-1/2 in. 65000 BTU 95% AFUE 3.5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

You last purchased this on
 
Trane

TDH1 XR95 17-1/2 in. 65000 BTU 95% AFUE 3.5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

  • Fast #
  • Part #TTDH1B065A9421C
  • Item #7205931
  • Manufacturer Part #TDH1B065A9421C
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TDH1 XR95 17-1/2 in. 65000 BTU 95% AFUE 3.5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
95.00 %
AMP:
11.4
ANSI:
ANSI Z21.47
BTU:
65000
CSA Certified:
CSA 2.3
Collection:
TDH1 XR95
Condensing:
No
Configuration:
Downflow, Horizontal Right
Depth:
28 in
Energy Star Compliant:
Yes
Fan Speeds:
4
Flue Size:
3
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
40 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
65
Max CFM:
1501 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Temperature Range:
25 to 55 Deg F
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in