3.5 Ton Single-Stage Convertible 1/2 hp Air Handler
TEM4 Series 3.5 Ton Single-Stage Convertible 1/2 hp Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 4.1
- BTU:
- 42000
- Collection:
- TEM4 Series
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Energy Star Compliant:
- No
- Height:
- 51-3/8 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- Type:
- TTEM4A0C42S41SB
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 23-1/2 in