24V Fan Powered Automatic Control Humidifier
This product has been replaced by
Manufacturer Part #TFD17DCLFR000F
TFD 24V Fan Powered Automatic Control Humidifier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- TFD
- Communicating:
- Communicating
- Configuration:
- Downflow
- Depth:
- 21 in
- Height:
- 7-1/2 in
- Volts:
- 24V
- Width:
- 17-1/2 in