Clean Effects 24 V Air Handler Communicating 17.5

This product has been replaced by

Trane 24V Communicating IFD Air Cleaner for Air Handler
Trane 17-1/2 in. 24V Communicating IFD Air Cleaner for Air Handler
Manufacturer Part #TFD175CLAH000F
You last purchased this on
 
Trane

TFD Clean Effects 24 V Air Handler Communicating 17.5

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 24V Communicating IFD Air Cleaner for Air Handler
Trane 17-1/2 in. 24V Communicating IFD Air Cleaner for Air Handler
Manufacturer Part #TFD175CLAH000F
Trane

TFD Clean Effects 24 V Air Handler Communicating 17.5

  • Fast #
  • Part #TTFD175CLAH000E
  • Item #4500640
  • Manufacturer Part #TFD175CLAH000E
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
TFD
Communicating:
Communicating
Depth:
21 in
Height:
7-1/2 in
Volts:
24V
Width:
17-1/2 in