DESCRIPTION

Trane Time Delay Relay with Circuit Board

SRLY02807

Height:

SPECIFICATIONS

Brand Model Compatibility
Trane Blower Fans
Height
2-1/4 in
Length
3 in
Volts
240V
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY