TMM5 2 Tons Two-Stage Upflow Air Handler

Part #TTMM5A0B24M21SA  |  Item #5073793  |  Manufacturer Part #TMM5A0B24M21SA

Tonnage:

2 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: TMM5

Configuration: Upflow

Depth: 19 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 39-1/2 in

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 900

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 16

Stages: Two

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Volts: 208/230V

Weight: 101

Width: 22 in