4 Ton - 18.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Trane

TruComfort™ 4 Ton - 18.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TruComfort™ 4 Ton - 18.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWV8X48A1000A
  • Item #9717194
  • Manufacturer Part #4TWV8X48A1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
20.3, 12, 2.8, 28
Application:
Residential
Auto Switching Heat:
Yes
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
TruComfort™
Communicating:
Communicating
Compressor Type:
Climatuff™
Decibel Rating (dB):
76 dB
Depth:
34 in
EER:
12.5
EER2:
12.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
8 oz
Green Product:
Yes, Energy Star
HSPF:
10
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
41 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Steel
Max CFM:
4467 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
18
SEER2:
17.5
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Stages:
Variable
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in