3 Ton - 20.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
TruComfort™ 3 Ton - 20.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Climatuff™ variable speed compressor
- Integrated fan system
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Recognized as the most efficient of Energy Star in 2019
- Powder-paint finish
- WeatherGuard™ fasteners
- Full-sided louvered panels
- Simplified two-wire connection
- DuraTuff™ rustproof base pan
Specifications
- AMP:
- 26
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3670 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- TruComfort™
- Communicating:
- Communicating
- Compressor Type:
- Climatuff™
- Configuration:
- Commercial Split
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34 in
- EER2:
- 12.7
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 15 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.0
- HSPF2:
- 8.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20.0
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Stages:
- Variable
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in