4 Ton - 20.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Trane

TruComfort™ 4 Ton - 20.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TruComfort™ 4 Ton - 20.0 SEER2 - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWV0X48A1000A
  • Item #9717193
  • Manufacturer Part #4TWV0X48A1000A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Climatuff™ variable speed compressor
  • Integrated fan system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Recognized as the most efficient of Energy Star in 2019
  • Powder-paint finish
  • WeatherGuard™ fasteners
  • Full-sided louvered panels
  • Simplified two-wire connection
  • DuraTuff™ rustproof base pan
  • Requires Certification

Specifications

AMP:
29
Application:
Residential
Auto Switching Heat:
No
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CFM:
4517 ft3/min
Coil Type:
Spine Fin
Collection:
TruComfort™
Communicating:
Communicating
Compressor Type:
Climatuff™
Configuration:
Commercial Split
Decibel Rating (dB):
76 dB
Depth:
34 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
5 oz
Green Product:
Yes, Energy Star
HSPF:
10.0
HSPF2:
8.7
HSPF2 Range:
7.5 - 25.0
Height:
41 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Steel
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.0
SEER2:
20.5
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Stages:
Variable
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in