TUD2V XV80 21 in. 100000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 1 hp Natural or Propane Furnace

Part #TTUD2C100A9V5VB  |  Item #4082083  |  Manufacturer Part #TUD2C100A9V5VB

BTU:

100000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Efficient performance the XV80 performs at 80 percentage efficiency
  • Comfortable even heating variable-speed fan motor adjusts speed to provide a consistent flow of warm and comfortable air
  • Durable construction materials for all components are tested again and again for long-lasting performance and reliability
  • Cleaner, healthier indoor air add Trane CleanEffects™ to your system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier and more comfortable home

Specifications

AFUE: 80.00

AMP: 14.9

ANSI Specifications: ANSI Z21.47

BTU: 100000

CSA Certified: CSA 2.3

Collection: TUD2V XV80

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1 hp

Ignition System: Silicon Nitride

MBH: 100

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 35 to 65 Deg F

Tonnage: 5 Tons

Type: TTUD2C100A9V5VB

UL Listed: No

Volts: 115V

Width: 21 in