Trane
TUH1 XR95 24-1/2 in. 100000 BTU 95% AFUE 5 Ton Single-Stage Upflow and Horizontal Left 3/4 hp Natural or Propane Furnace
Part #TTUH1D100A9601C | Item #7205928 | Manufacturer Part #TUH1D100A9601C
BTU:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AFUE: 95.00
AMP: 12.9
ANSI Specifications: ANSI Z21.47
BTU: 100000
CSA Certified: CSA 2.3
Collection: TUH1 XR95
Condensing: Yes
Configuration: [Upflow, Horizontal Left]
Depth: 28 in
Energy Star Compliant: No
Fan Speeds: 4
Flue Size: 3
Fuel Type: [Natural Gas, Propane]
Height: 40 in
Horsepower: 3/4 hp
Ignition System: Silicon Nitride
MBH: 100
Max CFM: 2339
Max Fuse Size: 20
Phase: Single Phase
Power Source: Gas
Stages: Single
Tonnage: 5 Tons
UL Listed: No
Volts: 115V
Width: 24-1/2 in