7.5 Tons 91000 Btu/h Split System Heat Pump
TWA 7.5 Tons 91000 Btu/h Split System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 91000 Btu/h
- BTU Heat Rating:
- 87000 Btu/h
- Collection:
- TWA
- Decibel Rating (dB):
- 8.8 dB
- EER:
- 11.5
- Energy Star Compliant:
- No
- Liquid Line (OD):
- 1/2 in
- Max CFM:
- 5890 cfm
- Phase:
- Three Phase
- RPM:
- 3450
- Refrigerant:
- R-22
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V