• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TEM6 Series Two-Stage Convertible 1/3 hp Air Handler

TTEM6A0BH21SA

Tonnage:

SPECIFICATIONS

AMP
2.8
BTU
24000
Collection
TEM6 Series
Configuration
Convertible
Depth
21-13/100 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
45-1/50 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
439
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Weight
117
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY