• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane T2GX Series Two-Stage Upflow and Vertical Air Handler

TT2GXTLR11C1C

Tonnage:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
48000
Collection
T2GX Series
Configuration
Upflow, Vertical
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
MBH
48
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY