DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4PXA-U Upflow Uncased Coil for Heat Pump

T4PXABUBS3HAA

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
30000
CFM
1180
Collection
4PXA-U
Configuration
Upflow
Depth
21-1/10 in
Height
15-4/5 in
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Type
T4PXABU30BS3HAA
UL Listed
No
Weight
26
Width
16-3/10 in

Starting at
Call for Pricing
  • QUANTITY