DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAM8C Series Single-Stage Convertible 3/4 hp Air Handler

TTAM8C0CV41CB

Tonnage:

SPECIFICATIONS

AMP
4.2
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
TAM8C Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
61-7/10 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
450
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
200/230V
Weight
162
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY