12.5 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Voyager™ 12.5 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Voyager™ 12.5 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Packaged Gas/Electric Unit

  • Fast #
  • Part #TTSJ150A4S000000
  • Item #9860874
  • Manufacturer Part #TSJ150A4S000000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
  • Gas Pack-electric cooling plus gas heating
  • Heat pump-all-electric refrigerant-system cooling and heating
  • Cooling only with optional electric heat -all electric
  • Four options suit different climates, applications and sustainability goals
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

AMP:
100, 14.6, 2.2, 41, 5.5, 6.5, 9.5
ANSI:
ANSI Z21.47
ASTM:
ASTM B-117
Application:
Commercial, Residential
BTU:
150000
BTU Cooling Rating:
150000 Btu/h
CFM:
8200 ft3/min
Coating:
Galvanized
Coil Type:
Micro-channel
Collection:
Voyager™
Compressor Type:
Manifold
Configuration:
Downflow
Decibel Rating (dB):
89 dB
EER:
11
EER2:
11.0
EER2 Range:
10.6 - 11.1
ETL Listed:
No
Height:
50-7/8 in
Horsepower:
7.6 hp
Length:
99-5/8 in
MBH:
150
Material:
Aluminum, Steel
Max CFM:
5000 cfm
Phase:
Three Phase
Power Source:
Electric
RPM:
1940
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Single, Two
Tonnage:
12.5 Ton
Type:
TTSD150G4R0C0000
UL Listed:
Yes
Volts:
460V
Watts:
13.7 kW
Weight:
1218 lb
Width:
63-1/8 in