Voyager™ 12.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD150F3RLB1XYM  |  Item #5089145  |  Manufacturer Part #YHD150F3RLB1XYM

Call for Pricing

Tonnage:

12.5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Energy Star Compliant: Yes

Green: Energy Star, Yes

MBH: 150

Max CFM: 6000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 12.5 Tons

Volts: 208/230V