Trane
Voyager™ 12.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSD150G3RHA000F | Item #7317200 | Manufacturer Part #YSD150G3RHA000F
Call for Pricing
Tonnage:
12.5 TonsHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Micro-channel
Collection: Voyager™
Configuration: Downflow
MBH: 150
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 12.5 Tons
Volts: 208/230V