Voyager™ 15 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD180G3RLB2KCU  |  Item #7501282  |  Manufacturer Part #YHD180G3RLB2KCU

Type:

TYHD180G3RLB2KCU
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 180

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 15 Tons

Type: TYHD180G3RLB2KCU

Volts: 230V