Voyager™ 17.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTHD210G3R0B1KMC  |  Item #7339498  |  Manufacturer Part #THD210G3R0B1KMC

Tonnage:

17.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 210

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 17.5 Tons

Volts: 230V