Trane
Voyager™ 20 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TWSD240E3RNB001S | Item #7549097 | Manufacturer Part #WSD240E3RNB001S
Call for Pricing
Type:
TWSD240E3RNB001SHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Micro-channel
Collection: Voyager™
Configuration: Downflow
MBH: 240
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
Stages: Two
Tonnage: 20 Tons
Type: TWSD240E3RNB001S
Volts: 230V