Voyager™ 20 Tons 240 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSH240G3RLA0000  |  Item #7301413  |  Manufacturer Part #YSH240G3RLA0000

Call for Pricing

Tonnage:

20 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

AMP: 108, 155

BTU: 240000

BTU Cooling Rating: 259000 Btu/h

BTU Heat Rating: 400000 Btu/h

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Horizontal

Decibel Rating dB : 90 dB

EER: 10

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

MBH: 240

Max CFM: 9600

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 20 Tons

UL Listed: Yes

Volts: 208/230V