DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXW38 Wall Mount Indoor 0.5 - 2 Tons Mini-Split Heat Pump

T4MXW38A10NUA

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
9000 Btu/h
CFM
210
Collection
4MXW38
Decibel Rating dB
49 dB
Depth
8-9/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-9/10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
420
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
29.8
Width
39-1/5 in

Starting at
Call for Pricing
  • QUANTITY