80% AFUE - 80,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
XC80 80% AFUE - 80,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.7, 15
- BTU:
- 80000
- Blower Type:
- Direct Drive
- Collection:
- XC80
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 40 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 80
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in