Downflow 5 Ton Two Stage Gas 120000 BTU Furnace
XC80 Downflow 5 Ton Two Stage Gas 120000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly efficient
- Communication technology
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Maximize your comfort with communicating technology that helps fine-tune your home’s temperature
- Get the best of both worlds with a hybrid system
- Comfortable, sustained heating
Specifications
- AFUE:
- 80.00 %
- BTU:
- 120000
- BTU Heat Rating:
- 95000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- XC80
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 40 in
- MBH:
- 120
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Two Stage
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 24-1/2 in