XC80 Downflow 6.5 Tons Two-Stage Electric 80000 BTU Furnace

Part #TTDD2B080ACV32B  |  Item #7238513  |  Manufacturer Part #TDD2B080ACV32B

Call for Pricing

BTU:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 80.00

BTU: 80000

Collection: XC80

Communicating: Communicating

Condensing: No

Configuration: Downflow

Energy Star Compliant: No

MBH: 80

Power Source: Electric

Stages: Two

Tonnage: 6.5 Tons

UL Listed: No

Width: 17-1/2 in