• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XL16C 4 Tons Gas or Electric Convertible Packaged

T4YCZ6048A4096D

Tonnage:

4 Tons

SPECIFICATIONS

BTU
48000
Collection
XL16C
Configuration
Convertible
Energy Star Compliant
No
Fuel Type
Natural Gas
Max CFM
1520
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
No
Volts
460V

  • QUANTITY

0 item(s) added to Cart Checkout Now