XL16i 1.5 Ton 16 SEER Single-Stage R-410A Heat Pump Condenser

Part #T4TWX6018H1000B  |  Item #7858455  |  Manufacturer Part #4TWX6018H1000B

Call for Pricing

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

AMP: 12

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 18800 Btu/h

Coil Type: Spine Fin

Collection: XL16i

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 30 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 40 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 18

Material: Galvanized Steel

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 33 in