1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 28 in Depth - R-410A

You last purchased this on
 
Trane

4TTR4 XR14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 28 in Depth - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTR4 XR14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 28 in Depth - R-410A

  • Fast #
  • Part #T4TTR4018N1000A
  • Item #9816591
  • Manufacturer Part #4TTR4018N1000A
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.6, 12, 20, 63, 9
Application:
Residential
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
Coil Type:
Spine Fin
Collection:
4TTR4 XR14
Communicating:
Non-Communicating
Compressor Type:
Climatuff™
Decibel Rating (dB):
74 dB
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
11 oz
Green Product:
Yes, Energy Star
Height:
29 in
Horsepower:
1/15 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
18
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Temperature Range:
Up to 115 Deg F
Tonnage:
1.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
133 lb
Width:
26 in