3 Ton - 14.0 SEER2 - Air Conditioner - 208/230V - R-410A

You last purchased this on
 
Trane

4TTR4 XR14 3 Ton - 14.0 SEER2 - Air Conditioner - 208/230V - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTR4 XR14 3 Ton - 14.0 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #T4TTR4036N1000A
  • Item #9816588
  • Manufacturer Part #4TTR4036N1000A
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.77, 14.1, 18, 30, 64, 72
Application:
Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
34000 Btu/h
Coil Type:
Spine Fin
Collection:
4TTR4 XR14
Communicating:
Non-Communicating
Compressor Type:
Climatuff™
Decibel Rating (dB):
73 dB
Depth:
33 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
11 oz
Green Product:
Yes, Energy Star
Height:
33 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Temperature Range:
Up to 115 Deg F
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
156 lb
Width:
33 in