4 Ton - up to 14.8 SEER2 - Air Conditioner - 29 in Height - R-410A
4TTR4 XR14 4 Ton - up to 14.8 SEER2 - Air Conditioner - 29 in Height - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.05, 124, 18.5, 24, 40
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4TTR4 XR14
- Communicating:
- Non-Communicating
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 81 dB
- Depth:
- 37 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 3 oz
- Green Product:
- Yes, Energy Star
- Height:
- 29 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- Up to 115 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 189 lb
- Width:
- 34 in