4 Ton - up to 14.8 SEER2 - Heat Pump - Single Stage

You last purchased this on
 
Trane

XR14 4 Ton - up to 14.8 SEER2 - Heat Pump - Single Stage

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

XR14 4 Ton - up to 14.8 SEER2 - Heat Pump - Single Stage

  • Fast #
  • Part #T4TWR4048N1000A
  • Item #9910772
  • Manufacturer Part #4TWR4048N1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The XR14 heat pump is Trane’s best value heat pump because it combines great prices with even better energy efficiency ratings
  • In the summer, you can count on this heat pump to cool your home reliably with a SEER2 rating of up to 14.8
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Pair your furnace with a heat pump to enjoy the benefits of a hybrid system
  • This single-speed heat pump is a great option for keeping you comfortable all year round
  • The XR14 will help keep you cool in the summer and warm throughout the fall and winter months
  • Both of these ratings make the system ENERGY STAR® qualified, plus it's quiet, durable, and a great value, too
  • When the system switches to heating mode in the winter efficiency isn't compromised, as the XR14 heat pump possesses an HSPF2 rating of up to 7.8
  • All materials used to build Trane products are tested time and time again for long-lasting performance and reliability
  • Our heat pump primarily heats your home and your furnace steps in when the weather gets too cold
  • Requires Certification

Specifications

AMP:
124, 18.5, 2.8, 26, 40
Application:
Commercial
Auto Switching Heat:
Yes
BTU Cooling Rating:
48000 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
XR14
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
45-1/8 in
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
7 oz
HSPF:
7.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
34-1/4 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Steel
Max Fuse Size:
45
Maximum Temperature:
115
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
UL 1995
Volts:
208/230/280V
Weight:
250 lb
Width:
37-1/4 in