3 Ton - Heat Pump - 208/230V - Single Phase - R-410A
This product has been replaced by
Manufacturer Part #4TWR4036N1000A
4TWR4 XR14 3 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 30
- Auto Switching Heat:
- No
- BTU:
- 36000
- Coil Type:
- Spine Fin
- Collection:
- 4TWR4 XR14
- Compressor Type:
- Scroll
- Depth:
- 35 in
- Energy Star Compliant:
- No
- Height:
- 38-2/5 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V