18 SEER 2 Tons Two-Stage R-410A 1/8 hp Heat Pump Condenser
This product has been replaced by
Manufacturer Part #4TWR6024N1000A
XR17 18 SEER 2 Tons Two-Stage R-410A 1/8 hp Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU:
- 24000
- Coil Type:
- Spine Fin
- Collection:
- XR17
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- No
- HSPF:
- 9.5
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Stages:
- Two
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V