4 Ton 18 SEER Variable-Stage R-410A 1/3 hp Split-System Heat Pump
XV18 4 Ton 18 SEER Variable-Stage R-410A 1/3 hp Split-System Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 21.1, 12, 2.8, 29
- Auto Switching Heat:
- Yes
- BTU:
- 49000
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- XV18
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Variable
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 41-1/8 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 49
- Material:
- Steel
- Max CFM:
- 4517 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 18
- Sound Blanket:
- Yes
- Stages:
- Variable
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 200/208/230V
- Width:
- 37-1/4 in