Trane

XV20i 5 Ton 20 SEER Commercial Split Variable-Stage R-410A 1/3 hp Split-System Heat Pump

Part #T4TWV0A1000B  |  Manufacturer Part #4TWV0060A1000B

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 37

Auto Switching Heat Cool : No

BTU: 60000

Coil Type: Spine Fin

Collection: XV20i

Compressor Type: Scroll

Configuration: Commercial Split

Decibel Rating dB : 74 dB

Depth: 34 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 54 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 60

Material: Galvanized Steel

Max CFM: 4757

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 20

Sound Blanket: No

Stages: Variable

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 200/208/230V

Width: 37 in