80% AFUE - 80,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace
TUD2V XV80 80% AFUE - 80,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Efficient performance the XV80 performs at 80 percentage efficiency
- Comfortable even heating variable-speed fan motor adjusts speed to provide a consistent flow of warm and comfortable air
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cleaner, healthier indoor air add Trane CleanEffects™ to your system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier and more comfortable home
- Durable construction materials for all components are tested again and again for long-lasting performance and reliability
Specifications
- AFUE:
- 80.00 %
- AMP:
- 12.9, 20
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- TUD2V XV80
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 28 in
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Height:
- 40 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in