Modulating Damper Aluminum

You last purchased this on
 
Trane

Modulating Damper Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Modulating Damper Aluminum

  • Fast #
  • Part #TZDAMPSMMA1610A
  • Item #7005881
  • Manufacturer Part #ZDAMPSMMA1610A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 97% Leak Proof Rating
  • Screw Terminal Blocks
  • Manual Gear Release
  • Requires Certification

Specifications

AMP:
1.5
Damper Type:
Modulating Dampers
Gauge (metal):
18 ga
Height:
10 in
Installation Type:
Side Mount
Material:
Aluminum
Product Type:
Damper
Torque (In-Lbs):
18 in-lbs
Vent Duct Shape:
Rectangular
Volts:
24V
Width:
16 in