20 ft. x 20 in. DR 18 Gasket PVC Pressure Pipe
Trans-21™ 20 ft. x 20 in. DR 18 Gasket PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty cast brass
- Polished chrome plated
- Provide superior performance for water transmission, sewage force main and agricultural irrigation applications
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-900
- Application:
- Reclaimed Water
- CSA Certified:
- CSA B137.3
- Collection:
- Trans-21™
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 21-3/5 in
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 20 in
- Pressure Class:
- 235#
- Schedule Class:
- SDR 18
- UL Listed:
- Yes
- Wall Thickness:
- 1.2 in