Transair® 16.5 mm (1/2" ID) Brass Lockable Ball Valve

Part #P40921700  |  Item #7590111  |  Manufacturer Part #4092 17 00

Call for Pricing EACH

Type:

P40921700
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Transair®

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Material: Brass

Type: P40921700

Valve Operator: Locking Handle

Valve Size: 1/2 in

Valve Type: Ball Valve