Transair® 2-1/2 in. Polyamide 232 psi Female Shut Off Valve

Part #P40026300  |  Item #7575439  |  Manufacturer Part #4002 63 00

Valve Size:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Transair®

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Material: Plastic

Material Type: Polyamide

Maximum Pressure: 232 psi

Valve Size: 2-1/2 in

Valve Type: Shut Off Valve