Transair® 63 mm (2 1/2" ID) Aluminum Lockable Ball Valve
Part #P40926300 | Item #7590136 | Manufacturer Part #4092 63 00
Type:
P40926300Product Details
Documents
Specifications
Collection: Transair®
End Connection 1: Female
End Connection 2: Female
End Connections: Female
Material: Brass
Type: P40926300
Valve Operator: Locking Handle
Valve Size: 2-1/2 in
Valve Type: Ball Valve
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing