500 psi Wireless Pressure Transducer

You last purchased this on
 
Transducers Direct

500 psi Wireless Pressure Transducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Transducers Direct

500 psi Wireless Pressure Transducer

  • Fast #
  • Part #TTDWLB0500034
  • Item #8053429
  • Manufacturer Part #TDWLB0500034
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 0.25% or 1% BFSL
  • Overpressure: 2x rated pressure
  • Ideal for pressure testing
  • Environmental: IP65
  • Battery Pack: Replaceable lithium, 12–18 month
  • Signal Output: Bluetooth® wireless tech
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-93/100 in
Maximum Temperature:
185
NSF Certified:
No
Pressure - High:
500
Smart Home Enabled:
No
UL Listed:
No
Width:
1 in