100 psi Wireless Pressure Transducer
CirrusSense™ 100 psi Wireless Pressure Transducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0.25% or 1% BFSL
- Overpressure: 2x rated pressure
- Ideal for pressure testing
- Long battery life (proprietary technology)
- Environmental: IP65
- Pressure ranges from vacuum to 10,000 psi
- Battery pack: Replaceable lithium, 12-18 month
- Signal output: Bluetooth® wireless tech
- Alarm set points
- Stainless steel and high impact polycarbonate construction
Documents
Specifications
- Collection:
- CirrusSense™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-93/100 in
- Length:
- 3-93/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 185
- Pressure - High:
- 100
- Product Type:
- Pressure Transducer
- Temperature Range:
- -40 to 185 Deg F (-40 to 85 Deg C)
- UL Listed:
- No
- Width:
- 1-51/100 in