Transducers Direct
TDWLB Series 250 psi Pressure Transducer
Part #TTDWLB100025003 | Item #7033651 | Manufacturer Part #TDWLB-100-0250-03
High Pressure:
250Product Details
- Pressure readings on your smart phone
- Wireless Bluetooth® technology
- Ideal for hydrant flow tests
- The TDWLB features a long battery life and the patent pending design makes it a perfect fit
- Download the free app, install the transducer and wirelessly connect - no confusing wiring to figure out
- Use for hydrant flow testing, residential pressure tests, system pressure checks, plant pressure monitoring, sprinkler systems or anywhere you need to monitor pressure without the need of wires
- Accuracy 1%
Specifications
Battery Type: Lithium
Collection: TDWLB Series
Color Finish: Stainless Steel
Diameter: 1-17/50 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 250
Low Pressure: 0
Material: Stainless Steel
Material Type: 304 SS
Maximum Temperature: 185
NSF Certified: No
Temperature Range: 14 to 185 Deg F
Type: Pressure Transducers
Entire Collection
-
Call for Pricing