TRASH PUMP 230/460 3 HP
TRASH PUMP 230/460 3 HP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron construction with 2 vane stainless steel self-cleaning impeller
- Built-in check valve allows pump to re-prime automatically in an open system without a foot valve
- AMT Sewage and Trash pumps are designed for trouble free, economical handling of solids laden liquids and slurries
- Easy access/no tool clean out cover
- Self priming to 20'
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 110 gpm
- Horsepower:
- 3 hp
- Impeller:
- Stainless Steel
- Maximum Feet of Head:
- 60
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- RPM:
- 3450
- Type:
- A316A95
- Volts:
- 230/460V